Motion
03A604
10-32 UNF SST POWER TAP
Mi Item #11457986
MFR #03A604
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32 UNF SST POWER TAP
Mi Item #11457986
MFR #03A604

Mfr description
03A604 10-32 UNF SST POWER TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Overall Length
    2.83
  • Shank Diameter
    0.14
  • Tapping Depth
    0.87
  • Thread Length
    0.87 mm
  • Thread Size
    10-32 UNF

Details

  • Chamfer
    Plug
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    3
  • Tap Style
    Plug
  • Tap Type
    Power Tap
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
  • UPC_NO
    662980169735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)