Specifications
Dimensions
- Overall Length2.52
- Shank Diameter0.25
- Tapping Depth0.98
- Thread Length0.98 mm
- Thread Size1/4-28 UNF
Details
- ChamferPlug
- Finish CoatingBronze
- Interrupted ThreadNo
- MaterialHSS
- Number Of Flutes4
- Tap StylePlug
- Tap TypeHand Taps
- Thread Limit/FitH2
- Thread StandardUNF
- UPC_NO662980058206
Overview
Mfr description
03B045 1/4-28NF PLUG HS TAPS