Motion
03B103
5/8"-11NC BOTT SST+ HSS Hand Taps
MI ITEM #11457993
MFR #03B103
List Price$51.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8"-11NC BOTT SST+ HSS Hand Taps
MI ITEM #11457993
MFR #03B103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.16/each for your price

Overview

Mfr description
03B103 5/8-11NC BOTT HS TAPS

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.87 mm
  • Material
    HSS
  • Tapping Depth
    0.87
  • Thread Standard
    UNC
  • Overall Length
    2.36
  • Shank Diameter
    0.19
  • Interrupted Thread
    No
  • Tap Style
    Bottoming
  • Thread Size
    5/8-11 UNC
  • UPC_NO
    662980069127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text