Motion
03B125
3/4" -16NF PLUG SST+ HSS Hand Taps
MI ITEM #11457998
MFR #03B125
List Price$59.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" -16NF PLUG SST+ HSS Hand Taps
MI ITEM #11457998
MFR #03B125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.82/each for your price

Overview

Mfr description
03B125 3/4-16NF PLUG HS TAPS

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    2.01 mm
  • Material
    HSS
  • Tapping Depth
    2.01
  • Thread Standard
    UNF
  • Overall Length
    4.25
  • Shank Diameter
    0.59
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    3/4-16 UNF
  • UPC_NO
    662980158159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought