Motion
03B141
7/8" -9NC TAPER SST+ HSS Hand Taps
MI ITEM #11457999
MFR #03B141
Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" -9NC TAPER SST+ HSS Hand Taps
MI ITEM #11457999
MFR #03B141

Mfr description
03B141 7/8-9NC TAPER HS TAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.48/each

Specifications

Dimensions

  • Overall Length
    4.69
  • Shank Diameter
    0.7
  • Tapping Depth
    2.2
  • Thread Length
    2.21 mm
  • Thread Size
    7/8-9 UNC

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • UPC_NO
    662980032381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)