Motion
03B161
1-8NC TAPER SST+ HSS Hand Taps
MI ITEM #11458003
MFR #03B161
List Price$119.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8NC TAPER SST+ HSS Hand Taps
MI ITEM #11458003
MFR #03B161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.66/each for your price

Overview

Mfr description
03B161 1-8NC TAPER HS TAPS

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    2.52 mm
  • Material
    HSS
  • Tapping Depth
    2.52
  • Thread Standard
    UNC
  • Overall Length
    5.12
  • Shank Diameter
    0.8
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    1-8 UNC
  • UPC_NO
    662980230282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text