Motion
03B164
1-12NF TAPER SST+ HSS Hand Taps
MI ITEM #11458004
MFR #03B164
Price$129.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-12NF TAPER SST+ HSS Hand Taps
MI ITEM #11458004
MFR #03B164

Mfr description
03B164 1"-12 NF SST+ HAND TAP (TAPER)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.21/each

Specifications

Dimensions

  • Overall Length
    5.12
  • Shank Diameter
    0.8
  • Tapping Depth
    2.52
  • Thread Length
    2.52 mm
  • Thread Size
    1-12 UNF

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
  • UPC_NO
    662980130179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)