Motion
03B571
7/16" -14 UNC SST POWER TAP
Mi Item #11458010
MFR #03B571
Price$48.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" -14 UNC SST POWER TAP
Mi Item #11458010
MFR #03B571

Mfr description
03B571 7/16-14 UNC SST POWER TAP
  • 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; For use on: Aluminum, Mild Steel, Stainless Steel. 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; ; Specially designed for use on reversible portable drills, SST power taps are guaranteed to tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.25/each

Specifications

Dimensions

  • Overall Length
    4-3/32 in
  • Tapping Depth
    5/8 in
  • Thread Length  
    5/8 in
  • Thread Size
    7/16 in-14 NC

Details

  • Chamfer
    Plug
  • Extended Neck
    Extended Neck
  • Finish Coating
    SST
  • Material
    HSS
  • Tap Style
    Plug
  • Tap Type
    Power Tap
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • UPC_NO
    662980210772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)