Motion
03B594
9/16"-18 UNF SST POWER TAP
MI ITEM #11458015
MFR #03B594
List Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16"-18 UNF SST POWER TAP
MI ITEM #11458015
MFR #03B594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.70/each for your price

Overview

Mfr description
03B594 9/16-18 UNF SST POWER TAP
  • 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; For use on: Aluminum, Mild Steel, Stainless Steel. 3 flats to fit any drill chuck without slippage; Long & resistant shank for tapping deep holes; SST surface treatment to increase lubricity; Special "Power Tip" ejects chips ahead of tap; Special "Power Tip"self-aligns with hole axis; ; Specially designed for use on reversible portable drills, SST power taps are guaranteed to tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.

Specifications

  • Material
    HSS
  • Finish Coating
    SST
  • Chamfer
    Plug
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    5/8 in
  • Thread Standard
    UNF
  • Overall Length
    4-5/16 in
  • Tap Style
    Plug
  • Tap Type
    Power Tap
  • Thread Direction
    Right Hand
  • Thread Size
    9/16 in-18 NF
  • UPC_NO
    662980550625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text