Motion
04C156
WALTER SURFACE TECHNOLOGIES Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Abrasive Material, 60 Grit, Orange Color
Mi Item #11458032
MFR #04C156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Abrasive Material, 60 Grit, Orange Color
Mi Item #11458032
MFR #04C156

Mfr description
04C156 1.5" TWIST COOLCUT XX - GR60
  • Grit is printed on the back for added convenience
  • Extremely aggressive removal rate for reduced cycle time
  • The longest life in the industry to reduce your inventory needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Pad Diameter
    1-1/2 in
  • Wheel Diameter
    1-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Twist Finishing
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Package Quantity
    100.000
  • Manufacturer Stock Number
    04C156
  • Manufacturer Upc Number
    662980045152
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    100.000
  • UPC_NO
    662980045152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)