Motion
04C203
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 36 Grit, Orange Color
MI ITEM #11458035
MFR #04C203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 36 Grit, Orange Color
MI ITEM #11458035
MFR #04C203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04C203 2" TWIST COOLCUT XX - GR36
  • Grit is printed on the back for added convenience
  • Extremely aggressive removal rate for reduced cycle time
  • The longest life in the industry to reduce your inventory needs
  • Features Walter's exclusive Cyclone™ Technology high performance ceramic abrasive grain blend

Specifications

  • Manufacturer Package Quantity
    50.000
  • Disc Diameter
  • Grit Number
    36
  • Max Rpm
    30000
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Manufacturer Stock Number
    04C203
  • Manufacturer Upc Number
    662980256886
  • UPC_NO
    662980256886
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in
  • Mounting Type
    TR
  • Package Quantity
    50.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text