Specifications
Dimensions
- Disc Diameter3 in
- Pad Diameter3 in
- Wheel Diameter3 in
Details
- Abrasive MaterialCeramic
- Abrasive TypeTwist Finishing
- ApplicationSanding
- Coat TypeCoated
- ColorOrange
- Grit Number36
- Manufacturer Package Quantity5
- Manufacturer Stock Number04C303V
- Manufacturer Upc Number662980725467
- Max Rpm28000
- Mounting TypeTR
- Package Quantity5
Overview
Mfr description
04C303V 3" TWIST COOLCUT XX - GR36 5 PAC
- Grit is printed on the back for added convenience
- Extremely aggressive removal rate for reduced cycle time
- The longest life in the industry to reduce your inventory needs
- Features Walter's exclusive Cyclone™ Technology high performance ceramic abrasive grain blend