Specifications
Dimensions
- Disc Diameter2 in
- Pad Diameter2 in
- Wheel Diameter2 in
Details
- Abrasive MaterialZirconia Aluming Grain
- Abrasive TypeTwist Finishing
- ApplicationSanding
- Coat TypeCoated
- ColorBlack
- Grit Number36
- Manufacturer Package Quantity5
- Manufacturer Stock Number04D203V
- Manufacturer Upc Number662980211281
- Max Rpm30000
- Mounting TypeTR
- Package Quantity5
Overview
Mfr description
04D203V 2" TOPCUT DISC - GR36 5-PACK
- Excellent for working in confined places
- Exceptional performance, highest productivity
- Long life
- Plastic "TR" button for quick mounting