Motion
04D305V
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #11458060
MFR #04D305V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #11458060
MFR #04D305V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04D305V 3" TOPCUT DISC - GR50 5-PACK
  • Excellent for working in confined places
  • Exceptional performance, highest productivity
  • Long life
  • Plastic "TR" button for quick mounting

Specifications

  • Abrasive Material
    Zirconia Aluming Grain
  • Abrasive Type
    Twist Finishing
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Yellow
  • Disc Diameter
  • Grit Number
    50
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    04D305V
  • Manufacturer Upc Number
    662980037416
  • Max Rpm
    28000
  • Mounting Type
    TR
  • Package Quantity
    5
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text