Motion
04G303V
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #11458072
MFR #04G303V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #11458072
MFR #04G303V

Mfr description
04G303V 3" BLENDEX TWIST - MED 5-PACK
  • Excellent for working in confined places
  • Long life
  • Non-woven construction will conform to the workpiece.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Twist Finishing
  • Application
    Finishing
  • Coat Type
    Non-Woven
  • Color
    Maroon
  • Grade
    Medium
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    04G303V
  • Manufacturer Upc Number
    662980176146
  • Max Rpm
    28000
  • Mounting Type
    TR
  • Package Quantity
    5.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)