Specifications
Dimensions
- Disc Diameter3 in
- Pad Diameter3 in
- Wheel Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeTwist Finishing
- ApplicationFinishing
- Coat TypeNon-Woven
- ColorBlue
- GradeFine
- Manufacturer Package Quantity5.000
- Manufacturer Stock Number04G304V
- Manufacturer Upc Number662980411025
- Max Rpm28000
- Mounting TypeTR
- Package Quantity5.000
Overview
Mfr description
04G304V 3" BLENDEX TWIST - FINE 5-PACK
- Excellent for working in confined places
- Long life
- Non-woven construction will conform to the workpiece.
- Plastic "TR" button for quick mounting Produce a uniform surface finish