Motion
04L200V
WALTER SURFACE TECHNOLOGIES Clean and strip disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #11458075
MFR #04L200V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Clean and strip disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #11458075
MFR #04L200V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04L200V 2" FX DISC 5-PACK
  • Excellent for working in confined places
  • Long life
  • Will clean without damaging the surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Twist Finishing
  • Application
    Finishing
  • Coat Type
    Clean & Strip
  • Color
    Black
  • Disc Diameter
  • Grade
    Coarse
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    04L200V
  • Manufacturer Upc Number
    662980416419
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    5
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text