Motion
04L300V
WALTER SURFACE TECHNOLOGIES Clean and strip disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #11458076
MFR #04L300V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Clean and strip disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #11458076
MFR #04L300V

Mfr description
04L300V 3" FX DISC 5-PACK
  • Excellent for working in confined places
  • Long life
  • Will clean without damaging the surface
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Twist Finishing
  • Application
    Finishing
  • Coat Type
    Clean & Strip
  • Color
    Black
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    04L300V
  • Manufacturer Upc Number
    662980858820
  • Max Rpm
    28000
  • Mounting Type
    TR
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)