Motion
04U322V
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
MI ITEM #11458081
MFR #04U322V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Finishing Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Grey Color
MI ITEM #11458081
MFR #04U322V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04U322V 3" BLENDEX U TWIST - 6SF 5-PACK
  • Versatile , long lasting, superb finishQuick-Change Twist system makes changing discs easy and fast
  • Eliminates downtime and maximizes productivity
  • Non loading, flexible

Specifications

  • Manufacturer Package Quantity
    5
  • Disc Diameter
  • Grade
    6SF
  • Max Rpm
    15100
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Silicon Carbide
  • Color
    Grey
  • Manufacturer Stock Number
    04U322V
  • Manufacturer Upc Number
    662980805435
  • Application
    Finishing
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in
  • Mounting Type
    TR
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text