Specifications
Dimensions
- Disc Diameter3 in
- Pad Diameter3 in
- Wheel Diameter3 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeTwist Finishing
- ApplicationFinishing
- ColorGrey
- Grade6AM
- Manufacturer Package Quantity5
- Manufacturer Stock Number04U323V
- Manufacturer Upc Number662980810842
- Max Rpm15100
- Mounting TypeTR
- Package Quantity5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)