Motion
05F008 1" DEPTH, ICECUT WITH UNIVERSAL S

WALTER SURFACE TECH
05F008 1" DEPTH, ICECUT WITH UNIVERSAL S

05F008 1" DEPTH, ICECUT WITH UNIVERSAL S
MI ITEM #11458178
MFR #05F008 1" DEPTH, ICECUT WITH UNIVERSAL S
List Price$79.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05F008 1" DEPTH, ICECUT WITH UNIVERSAL S

05F008 1" DEPTH, ICECUT WITH UNIVERSAL S
MI ITEM #11458178
MFR #05F008 1" DEPTH, ICECUT WITH UNIVERSAL S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.44/each for your price

Overview

Mfr description
05F008 1" DEPTH, ICECUT WITH UNIVERSAL S
  • The new ICECUT annular cutters are coated with an exclusive mixture of chromium and aluminum (AICrN) and are designed to be used where lubricants are not permitted or problematic to apply. This new technology outperforms any Titanium (TiN) or Titanium-Aluminum (TiAIN) coating cutters. By incorporating a chromium aluminum blend into the coating. Walter ICECUT annular cutters can withstand at least 200 degrees Celsius higher temperatures and produce less heat than a conventional TiAIN cutter. This exclusive coating makes the ICECUT more resistant to higher stress under load and instant impact.

Specifications

  • Cutter Diameter
    1/2 in
  • Cutting Depth
    1 in
  • Material
    HSS+AL
  • Finish Coating
    AlCrN
  • Shank Type
    Universal
  • Stack Cut Teeth
    No
  • Number Of Teeth
    4
  • Number Of Flats
    2 Flats
  • Overall Length
    2.4213 in
  • Material Grade
    M2Al
  • Cutting Direction
    Clockwise
  • Spiral Direction
    Right Hand
  • Series
    ICECUT™ ANNULAR CORE CUTTERS
  • Magnetic Drill Compatibility
    Yes
  • Pilot Pin Compatibility
    Yes
  • Pilot Pin Diameter Comp
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text