Motion
05F108 1 1/2" X 1" DEPTH, ICECUT

WALTER SURFACE TECH
05F108 1 1/2" X 1" DEPTH, ICECUT

05F108 1 1/2" X 1" DEPTH, ICECUT
MI ITEM #11458192
MFR #05F108 1 1/2" X 1" DEPTH, ICECUT
Price$238.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05F108 1 1/2" X 1" DEPTH, ICECUT

05F108 1 1/2" X 1" DEPTH, ICECUT
MI ITEM #11458192
MFR #05F108 1 1/2" X 1" DEPTH, ICECUT

Mfr description
05F108 1 1/2" X 1" DEPTH, ICECUT
  • The new ICECUT annular cutters are coated with an exclusive mixture of chromium and aluminum (AICrN) and are designed to be used where lubricants are not permitted or problematic to apply. This new technology outperforms any Titanium (TiN) or Titanium-Aluminum (TiAIN) coating cutters. By incorporating a chromium aluminum blend into the coating. Walter ICECUT annular cutters can withstand at least 200 degrees Celsius higher temperatures and produce less heat than a conventional TiAIN cutter. This exclusive coating makes the ICECUT more resistant to higher stress under load and instant impact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.54/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutting Depth
    1 in
  • Overall Length
    2.4213 in
  • Pilot Pin Diameter Comp
    0.25 in

Details

  • Cutting Direction
    Clockwise
  • Finish Coating
    AlCrN
  • Magnetic Drill Compatibility
    Yes
  • Material
    HSS+AL
  • Material Grade
    M2Al
  • Number Of Flats
    2 Flats
  • Number Of Teeth
    10
  • Pilot Pin Compatibility
    Yes
  • Series
    ICECUT™ ANNULAR CORE CUTTERS
  • Shank Type
    Universal
  • Spiral Direction
    Right Hand
  • Stack Cut Teeth
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)