Motion
05H311
11/16"X2" DEPTH CARBIDE UNIV. SHANK
MI ITEM #11458308
MFR #05H311
Price$178.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16"X2" DEPTH CARBIDE UNIV. SHANK
MI ITEM #11458308
MFR #05H311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.87/each

Specifications

Dimensions

  • Cutter Diameter
    11/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    3.6614 in
  • Pilot Pin Diameter Comp
    0.25 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    High Speed Steel
  • Cutting Direction
    Clockwise
  • Finish Coating
    Uncoated
  • Magnetic Drill Compatibility
    Yes
  • Material
    High Speed Steel
  • Material Grade
    M2Al
  • Number Of Flats
    2 Flats
  • Number Of Teeth
    6
  • Pilot Pin Compatibility
    Yes
  • Series
    CARBIDE CORE CUT ANNULAR CUTTERS
  • Shank Type
    Universal
  • Spiral Direction
    Right Hand
  • Stack Cut Teeth
    No

Overview

Mfr description
05H311 11/16" X 2" DEPTH CARBIDE
  • Walter Carbide Core Cut annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought