Motion
05Z024
MI ITEM #11458319
MFR #05Z024
List Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458319
MFR #05Z024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.86/each for your price

Overview

Mfr description
05Z024 EXTENSION 2" WELDON SHANK WITH SC
  • Leverage an arbor adaptor with your Walter core cutters to drill deeper holes. These arbor adaptors are made to last longer and allow you to drill up to 4" for a fraction of the price of a full size core cutter.

Specifications

  • Drill Bit Comp
    Core Cutters
  • Drill Shank Type
    3/4" Weldon Shank
  • Drill Bit Diameter Comp
    ≤ 4 in
  • Overall Length
    2 in
  • Drill Shank Size
    1 in
  • Right Angle Extension
    No
  • Adapter Shank Size
    1 in
  • Adapter Shank Type
    Weldon
  • UPC_NO
    662980817438
  • Weight
    0.75 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought