Motion
05Z027
MI ITEM #11458322
MFR #05Z027
List Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458322
MFR #05Z027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.61/each for your price

Overview

Mfr description
05Z027 PILOT PIN 1" < 3/4" CARBIDE CORE

Specifications

  • Cutter Depth of Cut
    1 in
  • Minimum Cutter Diameter
    11/16 in
  • Maximum Cutter Diameter
    1/2 in
  • Pin Diameter
    1/4 in
  • Material
    carbide
  • UPC_NO
    662980448434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text