Motion
05Z033
MI ITEM #11458325
MFR #05Z033
List Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458325
MFR #05Z033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.45/each for your price

Overview

Mfr description
05Z033 2-PC PILOT PIN 4" DOC 3/4" WELDO

Specifications

  • Cutter Depth of Cut
    4 in
  • Minimum Cutter Diameter
    2 in
  • Maximum Cutter Diameter
    11/16 in
  • Pin Diameter
    5/16 in
  • Material
    SST
  • UPC_NO
    662980862261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought