Motion
05Z034
Mi Item #11458326
MFR #05Z034
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11458326
MFR #05Z034

Mfr description
05Z034 PILOT PIN 2" DOC FOR 1-1/4" WELDO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.64/each

Specifications

Dimensions

  • Cutter Depth of Cut
    2 in
  • Maximum Cutter Diameter
    4 in
  • Minimum Cutter Diameter
    2-7/16 in
  • Pin Diameter
    5/16 in

Details

  • Material
    carbide
  • UPC_NO
    662980565131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)