Motion
05Z035
MI ITEM #11458327
MFR #05Z035
List Price$28.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458327
MFR #05Z035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.21/each for your price

Overview

Mfr description
05Z035 PILOT PIN 3" DOC FOR 1-1/4" WELDO

Specifications

  • Cutter Depth of Cut
    3 in
  • Minimum Cutter Diameter
    2-7/16 in
  • Maximum Cutter Diameter
    4 in
  • Pin Diameter
    5/16 in
  • Material
    carbide
  • UPC_NO
    662980682319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought