Motion
06U454
Trimmable Disc - Type 27S, 4-1/2 in Disc Diameter, 40 Grit, 13300 rpm
MI ITEM #11458335
MFR #06U454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trimmable Disc - Type 27S, 4-1/2 in Disc Diameter, 40 Grit, 13300 rpm
MI ITEM #11458335
MFR #06U454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06U454 4-1/2" X 5/8"-11 GR40 ENDURO-FLEX
  • Specially formulated for performance and productivity on aluminum surfaces; Special coating prevents load up and glazing and extends disc life; Eco-Trim™ trimmable backing extends disc life by up to 3 times;

Specifications

  • Abrasive Type
    Flap Disc
  • Flap Disc Type
    Type 27S
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina W/ Stearate
  • Grit Number
    40
  • Center Hole Thread Size
  • Backing Material
    Eco-Trim
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    13300 rpm
  • Application
    Blending
  • For Use With
    Angle Grinder
  • Mineral Type
    Zirconia
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    06U454
  • Manufacturer Upc Number
    662980335147
  • UPC_NO
    662980335147
  • Package Qty
    10.000
  • Arbor Size
    5/8 in
  • Arbor Type
    Spin-On
  • Package Quantity
    10.000
  • Description Keyword
    Trimmable Disc
  • Manufacturer Package Quantity
    10.000
  • Series
    ENDURO-FLEX ALU
  • Weight
    0.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text