Motion
06U456
Enduro-Flex Alu™ Blending Disc 4-1/2" GR60 SPIN-ON PK10
Mi Item #11458336
MFR #06U456
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro-Flex Alu™ Blending Disc 4-1/2" GR60 SPIN-ON PK10
Mi Item #11458336
MFR #06U456

Mfr description
06U456 4-1/2" X 5/8"-11 GR60 ENDURO-FLEX
  • Specially formulated for performance and productivity on aluminum surfaces; Special coating prevents load up and glazing and extends disc life; Eco-Trim™ trimmable backing extends disc life by up to 3 times;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.22 lb

Details

  • Abrasive Material
    Zirconia Alumina W/ Stearate
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Spin-On
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • For Use With
    Angle Grinder
  • Form Material
    Flap Disc
  • Grit Number
    60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    06U456
  • Manufacturer Upc Number
    662980706107
  • Max Rpm
    13300 rpm
  • Mineral Type
    Zirconia
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980706107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)