Motion
07A600
6 X 9 BLENDEX HAND PAD-BLACK PK 60
MI ITEM #11458349
MFR #07A600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 9 BLENDEX HAND PAD-BLACK PK 60
MI ITEM #11458349
MFR #07A600

Mfr description
07A600 6X9 BLENDEX PAD-BLACK
  • Pads are washable and reusable; Replaces steel wool; General purpose sanding, deburring and finishing; General surface cleaning; Manual surface Finishing / Blending; Flexible rolls and sheets for general purpose sanding, deburring, surface cleaning and finishing. They easily adapt to irregular surfaces making them indispensable in repair or maintenance applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Thickness
    0.4 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Hand Pad
  • Grade
    Finishing / Polish
  • Harmonization Code
    6805.30.0005
  • Manufacturer Stock Number
    07A600
  • Manufacturer Upc Number
    662980166406
  • Package Quantity
    60
  • Pad Holder Color
    Black
  • Product Types
    Hand Pad
  • UPC_NO
    662980166406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)