Motion
07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE

WALTER SURFACE TECH
07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE

4-1/4" X 2" X 5/8"-11 TWO-IN-ONE DRUM
Mi Item #11458369
MFR #07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE

4-1/4" X 2" X 5/8"-11 TWO-IN-ONE DRUM
Mi Item #11458369
MFR #07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE

Mfr description
07K322 4-1/4" X 2" X 5/8"-11 TWO-IN-ONE
  • Combine two finishing steps into one; Made from coated abrasive cloth and BLENDEX flaps; For use on: Aluminum, Stainless Steel, Steel; Excellent all around finishing drum; Produce a satin line finishing;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.97/each

Specifications

Dimensions

  • Brush Diameter
    4-1/4 in
  • Brush Width
    2 in
  • Center Hole Diameter
    5/8-11 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Drum
  • Manufacturer Upc Number
    662980070628
  • Max Rpm
    3800 rpm
  • Package Quantity
    1
  • UPC_NO
    662980070628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)