Motion
07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE

WALTER SURFACE TECH
07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE

4-1/2" X 2 X 5/8"-11" TWO-IN-ONE TURBO DRUM
MI ITEM #11458371
MFR #07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE
List Price$107.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE

4-1/2" X 2 X 5/8"-11" TWO-IN-ONE TURBO DRUM
MI ITEM #11458371
MFR #07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.31/each for your price

Overview

Mfr description
07K421 4-1/2" X 2" X 5/8"-11 TWO-IN-ONE
  • Combine two finishing steps into one; Made from coated abrasive cloth and BLENDEX flaps; For use on: Aluminum, Stainless Steel, Steel; For line finishing and blending.

Specifications

  • Abrasive Type
    Drum
  • Abrasive Material
    Ceramic and Aluminum Oxide
  • Brush Diameter
    4-1/2 in
  • Brush Width
    2 in
  • Center Hole Diameter
    5/8-11 in
  • Max Rpm
    3800 rpm
  • Manufacturer Upc Number
    662980411735
  • UPC_NO
    662980411735
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text