Motion
07L422
MI ITEM #11458373
MFR #07L422
List Price$175.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458373
MFR #07L422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.99/each for your price

Overview

Mfr description
07L422 FX FLEX DRUM 4-1/2" X 2"
  • Use the new FX™ FLEX drum to easily clean TIG and MIG welds while leaving a fine #4 finish on your metal surfaces. This product is ideal for cleaning uneven surfaces like checker plate. FX™ FLEX drums are made with a lower density material which allows you to achieve a perfectly uniform fine #4 finish on your metal surfaces. Save time and replace multiple tools with just one with the new FX™ Flex drums. More Flexible non-woven mesh. Cleans any uneven surface. For use on: Aluminum, Stainless Steel, Steel.

Specifications

  • Buff Type
    Finishing
  • Wheel Diameter
    4-1/4 in
  • Wheel Thickness
    2 in
  • Grade
    Flex Coarse
  • Max Rpm
    3800 rpm
  • Manufacturer Package Quantity
    1
  • UPC_NO
    662980386521
  • Weight
    0.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text