Motion
07L441
Mi Item #11458374
MFR #07L441
Price$268.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11458374
MFR #07L441

Mfr description
07L441 4X4" FX DRUM REVERSIBLE
  • Flexible, coarse non-woven flaps make these drums ideal for cleaning welds, curved surfaces and checkered plates while leaving a fine brushed finish. Flexible coarse non-woven flaps for tough applications. May replace wire brushes in many applications. Very long life. For use on: Aluminum, Stainless Steel, Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.00/each

Specifications

Dimensions

  • Weight
    1.1 lbs
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    4 in

Details

  • Buff Type
    Finishing
  • Grade
    Coarse
  • Manufacturer Package Quantity
    1
  • Max Rpm
    3800 rpm
  • UPC_NO
    662980261675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)