Overview
Mfr description
07M342 4-1/4X4X5/8-11 BLENDEX DRUM-CRS
- Long life drums
- Will give uniform and consistent finishes
- For use on: Aluminum, Brass, Copper, Other Alloys, Stainless Steel
Specifications
- Wheel Diameter
- Wheel Width4-1/4 in
- Abrasive MaterialAluminum Oxide
- Center Hole Diameter
- Max Rpm3800
- Manufacturer Stock Number07M342
- Manufacturer Upc Number662980228425
- UPC_NO662980228425
- Package Quantity1.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data