Motion
07Q174
7" QS MG BACKING PAD
Mi Item #11458381
MFR #07Q174
Price$105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" QS MG BACKING PAD
Mi Item #11458381
MFR #07Q174

Mfr description
07Q174 7" QS MG PAD 5/8-11
  • Centering pin guarantees a centered fit; Hook and loop system for quick disc changes; This patented backing pad is the heart of the QUICK-STEP™ system. It is made of industrial strength nylon that is guaranteed to retain its strength and flexibility even at elevated temperatures. Disc changes take only seconds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.45/each

Specifications

Dimensions

  • Pad Diameter
    7 in
  • Thread Size
    5/8"-11
  • Weight
    0.52 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980082102
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980082102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)