Motion
07T453
4-1/2" X 5/8"-11 ULTIMATE SHINE DISC PK 5
Mi Item #11458391
MFR #07T453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" X 5/8"-11 ULTIMATE SHINE DISC PK 5
Mi Item #11458391
MFR #07T453

Mfr description
07T453 4-1/2" X 5/8"-11 ULTIMATE SHINE
  • Ideal for mirror finishing jobs; For use on: Aluminum, Mild Steel, Mirror Finishes, Stainless Steel; Achieves a #8 mirror stainless steel finish; Decorative finishes; Polish without paste and felt products; To produce a mirror finish;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.049 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    Spin-On
  • Backing Material
    Felt
  • Bonding Type
    Non-woven
  • Coat Type
    Non-Woven
  • Description Keyword
    Finishing Disc
  • For Use With
    Variable Speed Grinder
  • Form Material
    Flap Disc
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07T453
  • Manufacturer Upc Number
    662980726839
  • Max Rpm
    7300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Qty
    5.000
  • Package Quantity
    5.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980726839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)