Motion
07T457 4-1/2'' QS INSTANT POLISH DISC -

WALTER SURFACE TECH
07T457 4-1/2'' QS INSTANT POLISH DISC -

4-1/2" INSTANT POLISH DISC PK10
MI ITEM #11458393
MFR #07T457 4-1/2'' QS INSTANT POLISH DISC -
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T457 4-1/2'' QS INSTANT POLISH DISC -

4-1/2" INSTANT POLISH DISC PK10
MI ITEM #11458393
MFR #07T457 4-1/2'' QS INSTANT POLISH DISC -

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T457 4-1/2'' QS INSTANT POLISH DISC -
  • Ideal for mirror finishing jobs; One step finishing solution to reduce cost; For use on: Aluminum, Stainless Steel, Steel; Achieves a #8 mirror stainless steel finish; Polish without paste and felt products; To produce a mirror finish; Architectural manufacturer Achieve a #8 mirror stainless steel finish in just one step. The polishing paste is pre-applied on the disc. Packed in resealable bag that preserves the disc from contaminants and drying.

Specifications

  • Overall Diameter
    4-1/2 in
  • Pad Material
    Fleece
  • Connector Type
    Backing Pad
  • Max Rpm
    3000 rpm
  • Package Quantity
    2.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980130124
  • UPC_NO
    662980130124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text