Motion
07T502
5" X 5/8"-11 INSTANT POLISH DISC PK 5
MI ITEM #11458394
MFR #07T502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" X 5/8"-11 INSTANT POLISH DISC PK 5
MI ITEM #11458394
MFR #07T502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T502 5" X 5/8"-11 INSTANT POLISH FLAP
  • Ideal for mirror finishing jobs; One step finishing solution to reduce cost; For use on: Aluminum, Stainless Steel, Steel; Achieves a #8 mirror stainless steel finish; Polish without paste and felt products; To produce a mirror finish; Architectural manufacturer;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Thread Size
  • Backing Material
    Felt
  • Form Material
    Flap Disc
  • Coat Type
    Non-Woven
  • Bonding Type
    Non-woven
  • Max Rpm
    7300 rpm
  • Application
    Finishing
  • For Use With
    Variable Speed Grinder
  • Mineral Type
    Aluminum Oxide
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    07T502
  • Manufacturer Upc Number
    662980721087
  • UPC_NO
    662980721087
  • Package Qty
    5.000
  • Arbor Size
    5/8 in
  • Arbor Type
    Spin-On
  • Package Quantity
    5.000
  • Description Keyword
    Finishing Disc
  • Manufacturer Package Quantity
    5.000
  • Weight
    0.055 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text