Motion
07T504
5" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #11458396
MFR #07T504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #11458396
MFR #07T504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T504 5'' QS HIGH POLISH DISC
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel; For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Use Walter polishing paste 07-T 901 and 07-T 905;

Specifications

  • Abrasive Type
    Polish Disc
  • Disc Diameter
  • Abrasive Material
    Fleece
  • Form Material
    Polishing Pad
  • Max Rpm
    2,000 - 3,000 rpm
  • Application
    Polishing
  • For Use With
    Quick Step Backing Pads
  • Manufacturer Stock Number
    07T504
  • Manufacturer Upc Number
    662980486849
  • UPC_NO
    662980486849
  • Package Qty
    10.000
  • Arbor Type
    Quick-Step
  • Package Quantity
    10.000
  • Description Keyword
    Polishing Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text