Motion
07T506
5" QUICK-STEP™ INSTANT POLISH DISC PK10
MI ITEM #11458397
MFR #07T506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" QUICK-STEP™ INSTANT POLISH DISC PK10
MI ITEM #11458397
MFR #07T506

Mfr description
07T506 5'' QS INSTANT POLISH DISC
  • Ideal for mirror finishing jobs; One step finishing solution to reduce cost; For use on: Aluminum, Stainless Steel, Steel; Achieves a #8 mirror stainless steel finish Polish without paste and felt products; To produce a mirror finish; Architectural manufacturer;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Weight
    0.058 lb

Details

  • Abrasive Material
    Fleece
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Arbor Type
    Quick-Step
  • Description Keyword
    Finishing Disc
  • For Use With
    Polishing Paste
  • Form Material
    Polishing Pad
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    07T506
  • Manufacturer Upc Number
    662980764121
  • Max Rpm
    2,000 - 3,000 rpm
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • UPC_NO
    662980764121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)