Motion
07T507
5" QUICK-STEP™ INSTANT POLISH DISC PK10
MI ITEM #11458398
MFR #07T507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" QUICK-STEP™ INSTANT POLISH DISC PK10
MI ITEM #11458398
MFR #07T507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T507 5'' QS INSTANT POLISH DISC - PACK
  • Ideal for mirror finishing jobs; One step finishing solution to reduce cost; For use on: Aluminum, Stainless Steel, Steel; Achieves a #8 mirror stainless steel finish Polish without paste and felt products; To produce a mirror finish; Architectural manufacturer;

Specifications

  • Abrasive Type
    Disc
  • Disc Diameter
  • Abrasive Material
    Fleece
  • Form Material
    Polishing Pad
  • Max Rpm
    2,000 - 3,000 rpm
  • Application
    Finishing
  • For Use With
    Polishing Paste
  • Manufacturer Stock Number
    07T507
  • Manufacturer Upc Number
    662980444085
  • UPC_NO
    662980444085
  • Package Qty
    2.000
  • Arbor Type
    Quick-Step
  • Package Quantity
    2.000
  • Description Keyword
    Finishing Disc
  • Manufacturer Package Quantity
    2.000
  • Weight
    0.058 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text