1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
07T602 6" X 1/5" X 7/8" FELT WHEEL
6" X 7/8" FELT WHEEL PK 5
MI ITEM #
11458401
MFR #
07T602 6" X 1/5" X 7/8" FELT WHEEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
WALTER SURFACE TECH 07T602 6" X 1/5" X 7/8" FELT WHEEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
07T602 6" X 1/5" X 7/8" FELT WHEEL
6" X 7/8" FELT WHEEL PK 5
MI ITEM #
11458401
MFR #
07T602 6" X 1/5" X 7/8" FELT WHEEL
Mfr description
07T602 6" X 1/5" X 7/8" FELT WHEEL
Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel; For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Strong high density Merino felt discs for all heavy duty finishing and polishing jobs.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
6 in
Details
Connector Type
Backing Pad
Manufacturer Upc Number
662980348833
Max Rpm
3000 rpm
Mounting Type
Backing Pad
Package Quantity
5.000
Pad Material
Felt
UPC_NO
662980348833
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items