Motion
07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU

WALTER SURFACE TECH
07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU

6 X 1/16" X 7/8" BLENDEX U TURBO
MI ITEM #11458402
MFR #07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU

6 X 1/16" X 7/8" BLENDEX U TURBO
MI ITEM #11458402
MFR #07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07U615 6 X 5/32 X 7/8 - 7ZC BLENDEX U TU
  • Heat resistant non-woven matrix with self-sharpening grains; Conforms to tough angles, hard to reach areas and any given surface profile; Excellent performance on stainless steel, aluminum, Titanium, Alloys and steel; Consistant finish without smearing; Produce a uniform surface finish; Deburring, Finishing , Blending; The Blendex U™ Turbo removes fillet welds, and also deburrs metals. Made of a head resistant non-woven matrix with shelf-sharpening grains, it provides for a high material removal rate that conforms to tough angled corners and hard to reach areas.

Specifications

  • Overall Diameter
    6 in
  • Pad Material
    Zirconia Alumina
  • Connector Type
    Backing Pad
  • Max Rpm
    8000 rpm
  • Package Quantity
    6.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980364819
  • UPC_NO
    662980364819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text