1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
6" X 1/4" X 7/8" BLENDEX U TURBO PK 4
MI ITEM #
11458403
MFR #
07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
WALTER SURFACE TECH 07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
6" X 1/4" X 7/8" BLENDEX U TURBO PK 4
MI ITEM #
11458403
MFR #
07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
Mfr description
07U625 6 X 1/4 X 7/8 - 7ZC BLENDEX U TUR
Heat resistant non-woven matrix with self-sharpening grains; Conforms to tough angles, hard to reach areas and any given surface profile; Excellent performance on stainless steel, aluminum, Titanium, Alloys and steel; Consistant finish without smearing; Produce a uniform surface finish; Deburring, Finishing , Blending; The Blendex U™ Turbo removes fillet welds, and also deburrs metals. Made of a head resistant non-woven matrix with shelf-sharpening grains, it provides for a high material removal rate that conforms to tough angled corners and hard to reach areas.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
6 in
Details
Connector Type
Backing Pad
Manufacturer Upc Number
662980127322
Max Rpm
8000 rpm
Mounting Type
Backing Pad
Package Quantity
4.000
Pad Material
Zirconia Alumina
UPC_NO
662980127322
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items