Motion
07X003
8MM X 1/2" MANDREL 4" FOR FX
Mi Item #11458404
MFR #07X003
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MM X 1/2" MANDREL 4" FOR FX
Mi Item #11458404
MFR #07X003

Mfr description
07X003 8MM X 1/2 MANDREL/4" FX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • For Arbor Size
    8 mm
  • Overall Length
    3 in

Details

  • Abrasive Comp
    Yes for FX
  • Manufacturer Stock Number
    07X003
  • Manufacturer Upc Number
    662980122921
  • Material
    Metal
  • Package Quantity
    1
  • Tool Comp
    30A141, 30A145
  • Type
    Mandrel
  • UPC_NO
    662980122921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)