Motion
07X005
8MM X 1/2" MANDREL / 6" FX
MI ITEM #11458405
MFR #07X005
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MM X 1/2" MANDREL / 6" FX
MI ITEM #11458405
MFR #07X005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.10/each

Specifications

Dimensions

  • For Arbor Size
    8 mm
  • Overall Length
    5.2 in

Details

  • Abrasive Comp
    Yes for FX
  • Manufacturer Stock Number
    07X005
  • Manufacturer Upc Number
    662980033418
  • Material
    Metal
  • Package Quantity
    1
  • Tool Comp
    30A141, 30A145
  • Type
    Mandrel
  • UPC_NO
    662980033418

Overview

Mfr description
07X005 8MM X 1/2 MANDREL/6" FX
  • Use with 6" FX cleaning wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought