Motion
07X120
MI ITEM #11458407
MFR #07X120
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11458407
MFR #07X120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
07X120 2X1 FX MOUNTED
  • FX™ abrasives quickly remove paint, rust, scale, coatings, burn marks and gaskets without loading or clogging. Made from a high density, non-woven material, they are incredibly durable and can replace wire brushes in a wide variety of applications such as; Cleaning TIG welds, removing discoloration Cleaning and surface preparation, For cleaning and removing surface imperfections, Maintenance, repair, fabricating. Remove paint, coating, rust and scale, aggressivity, efficiency from start to finish. Conforms to the workpiece. Consistant finish without smearing. Excellent for working in confined places. Gives a smooth and bright finish. Made from high quality non-woven material. For use on: Alloys, Aluminum, Brass, Carbon Steel, Cast Iron, Stainless Steel.

Specifications

  • Buff Type
    Surface Cleaning
  • Wheel Diameter
    2 in
  • Wheel Thickness
    1 in
  • Shank Diameter
    1/4 in
  • Max Rpm
    6000 rpm
  • Manufacturer Package Quantity
    1
  • UPC_NO
    662980965184
  • Weight
    0.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text