Motion
07X502
5'' FX STAINLESS CUP WHEEL SPIN-ON
MI ITEM #11458409
MFR #07X502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5'' FX STAINLESS CUP WHEEL SPIN-ON
MI ITEM #11458409
MFR #07X502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07X502 5"X5/8"-11 FX STAINLESS CUP
  • Premium abrasive grain blend guaranteed not to contaminate stainless steel; Easily conforms to uneven surfaces like weld beads; FX design ensures consistent performance throughout the life of the wheel; For use on: Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Cup Wheel
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Backing Material
    Nylon
  • Flexible
    No
  • Includes Center Hole
    Center Hole Included
  • Disc Color
    Orange
  • Package Quantity
    5.000
  • Manufacturer Stock Number
    07X502
  • Manufacturer Upc Number
    662980825136
  • UPC_NO
    662980825136
  • Application
    Finishing
  • Manufacturer Package Quantity
    5.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text